350/4 Marine Cable, Type MC-HL, Aluminum Sheath, 600/1000

Item #: 2266717

Cat #: 571-31-3308

UPC:

Company wide:
0 in stock
Documents & Guides
Marine Cable, Type MC-HL, 350 MCM, 3 Conductor, Aluminum Sheath, 600/1000V, For Cable Tray Use, Sunlight Resistant, For Direct Burial

Overview

Marine Cable, Type MC-HL, 350 MCM, 3 Conductor, Aluminum Sheath, 600/1000V, For Cable Tray Use, Sunlight Resistant, For Direct Burial

X-Olene is Okonite's trade name for its ® chemically cross-linked polyethylene, with high dielectric strength.

Also known as: 571-31-3308, OKO571313308

Specifications

Conductors: 3
Jacket: PVC
Color: Black
Volts AC: 600
Gauge: 350 kcmil
Conductors: 3
Color: Black
Gauge: 350 kcmil
Jacket: PVC
Volts AC: 600