Power & Control Tray Cable, 600V, Type TC-ER, 500 MCM, 3-Conductor

Item #: 2266714

Cat #: 112-10-3937

UPC:

Company wide:
0 in stock
Documents & Guides
Okonite-FMO Okoseal, Power & Control Tray Cable, 600V, Type TC-ER, 500 MCM, 3-Conductor, Sunlight Resistant, for Direct Burial

Overview

Okonite-FMO Okoseal, Power & Control Tray Cable, 600V, Type TC-ER, 500 MCM, 3-Conductor, Sunlight Resistant, for Direct Burial
Also known as: 112-10-3937, OKO112103937

Specifications

Conductors: 3
Volts AC: 600
Gauge: 500 kcmil
Conductors: 3
Gauge: 500 kcmil
Volts AC: 600