Type TC Instrumentation Cable, 16 AWG, 4-Pair, Copper, Overall Shield

Item #: 2266710

Cat #: 261-60-4404

UPC:

Company wide:
0 in stock
Documents & Guides
Okoseal-N Type SP-OS UL Type TC and cUL Type CIC Instrumentation Cable, 16 AWG, 4-Pair, Copper, Overall Shield, 600 Volts, 90 Degree Celsius Rating, Wet or Dry

Overview

Okoseal-N Type SP-OS UL Type TC and cUL Type CIC Instrumentation Cable, 16 AWG, 4-Pair, Copper, Overall Shield, 600 Volts, 90 Degree Celsius Rating, Wet or Dry
Also known as: 261-60-4404, OKO261604404

Specifications

Material: Copper
Conductors: 4 Pair
Gauge: 16 AWG
Shielding: Shielded
Material: Copper
Gauge: 16 AWG
Conductors: 4 Pair
Shielding: Shielded