Marine Cable, Type MC-HL, 4/0-3, Aluminum Sheath, 600/1000V

Item #: 2266709

Cat #: 571-31-3224

UPC:

Company wide:
0 in stock
Documents & Guides
C-L-X® Type MC-HL (XHHW-2) 600V Power MC-HL Cable—Aluminum Sheath 4/0 AWG, 3 Copper Conductors, 600/1000V Marine Cable, 90°C Wet or Dry Rating For Cable Tray Use - Sunlight Resistant - For Direct Burial

Overview

C-L-X® Type MC-HL (XHHW-2) 600V Power MC-HL Cable—Aluminum Sheath 4/0 AWG, 3 Copper Conductors, 600/1000V Marine Cable, 90°C Wet or Dry Rating For Cable Tray Use - Sunlight Resistant - For Direct Burial

C-L-X Type MC-HL cables with the impervious, continuous, corrugated aluminum sheath are recommended as an economical alternate to a wire in conduit system. In addition, the aluminum CLX sheath exceeds the equipment grounding requirements of NEC Section 250.118 and 250.122, and can be used as the equipment grounding conductor in non-HL areas

Also known as: 571-31-3224, OKO571313224

Specifications

Conductors: 3
Color: Black
Gauge: 4/0 AWG
Volts AC: 600
Conductors: 3
Gauge: 4/0 AWG
Color: Black
Volts AC: 600