Power & Control Tray Cable, 600V, Type TC-ER, 8 AWG, 3-Conductor

Item #: 2266708

Cat #: 112-31-3735

UPC:

Company wide:
0 in stock
Documents & Guides
Power & Control Tray Cable, 600V, Type TC-ER, 8 AWG, 3-Conductor, For Cable Tray Use, Sunlight Resistant, For Direct Burial

Overview

Power & Control Tray Cable, 600V, Type TC-ER, 8 AWG, 3-Conductor, For Cable Tray Use, Sunlight Resistant, For Direct Burial

Okonite X-Olene Okoseal tray cable is permitted for use on power, lighting, control, and signal circuits; indoors or outdoors; in cable

trays, raceways, direct burial in the ground, or where supported in outdoor locations by a messenger wire; for Class 1 circuits as permitted in Article 725 of the NEC; and in cable trays in Class I, Division 2 hazardous locations in industrial establishments where the conditions of maintenance and supervision assure that only qualified persons will service the installation. Cables marked TC-ER may also be used between a cable tray and the utilization equipment or device, when in- stalled in accordance with NEC 336.10(7).

Also known as: 112-31-3735, OKO112313735

Specifications

Conductors: 3
Material: Copper
Color: Black
Gauge: 8 AWG
Conductors: 3
Color: Black
Material: Copper
Gauge: 8 AWG