MV-105, (1) 500 AWG Copper, 5/8KV OKOGUARD EPR/PVC

Item #: 2266706

Cat #: 114-23-3846

UPC:

Company wide:
0 in stock
Documents & Guides
MV-105, (1) 500 AWG Copper, 5/8KV OKOGUARD EPR/PVC

Overview

MV-105, (1) 500 AWG Copper, 5/8KV OKOGUARD EPR/PVC

The Okoseal (PVC) jacket supplied with this cable is mechanically rugged and has excellent resistance to oil, acids and most

chemicals.

Also known as: 114-23-3846, OKO114233846

Specifications

Type: MV-105
Gauge: 500 kcmil
Volts AC: 5.500kV
Type: MV-105
Volts AC: 5.500kV
Gauge: 500 kcmil