
LED Recessed Troffer, 2 X 2, Multi Lumen/CCT
Item #: 2266666
Cat #: 22-OVHP-LED-2000L/3000L/4000L/
UPC: 194672049266
$ 137.95 EA
Company wide:
1
in stock
Documents & Guides
Architectural Shallow Plenum Recessed LED Troffer: 2 x 2, Multiple Lumen: 2000/3000/4000, Multiple CCT: 35K/40K/50K, 85 CRI, 120-277 Volt, 0-10V Dimming. Elite p/n: 22-OVHP-LED-2000L/3000L/4000L-DIM10-MVOLT-35K/40K/50K-85-V3.
Overview
Architectural Shallow Plenum Recessed LED Troffer: 2 x 2, Multiple Lumen: 2000/3000/4000, Multiple CCT: 35K/40K/50K, 85 CRI, 120-277 Volt, 0-10V Dimming. Elite p/n: 22-OVHP-LED-2000L/3000L/4000L-DIM10-MVOLT-35K/40K/50K-85-V3.
The OVHP-LED provides a very pleasant volumetric soft light that fills any interior space giving it a larger, brighter, and more productive ambiance. The delivered comfortable and evenly distributed light eliminates surface shadows and ensures a glare-free environment perfect for offices, schools, multipurpose rooms, hospitals and most interior spaces. With a CRI of 80+ and a great thermal management design, the OVHP-LED lay-in will be the perfect fit for any application.
Also known as: 194672049266, 22-OVHP-LED-2000L/3000L/4000L/, ETE22OVHPLED2000L3
Specifications
| Mounting: | Recessed |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | 2000, 4000, 3000, Selectable |
| Length: | 2 ft |
| Width: | 2 ft |
| Light Technology: | LED |
| Dimmable: | Yes |
| Mounting: | Recessed |
| Lumens: | 2000, 4000, 3000, Selectable |
| Width: | 2 ft |
| Dimmable: | Yes |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 2 ft |
| Light Technology: | LED |