Cushion Grip Screwdriver Set, 10" Length, (1) Philips, (1) Flat Head

Item #: 2266383

Cat #: MT200-2L

UPC: 045242561513

$ 24.97 EA
Company wide:
0 in stock
Documents & Guides
Cushion Grip Screwdriver Set, 10" Length, (1) Philips, (1) Flat Head

Overview

Cushion Grip Screwdriver Set, 10" Length, (1) Philips, (1) Flat Head

Our 2-Piece 10" Cushion Grip Screwdriver Set (USA) is manufactured to give the professional the best-fitting screwdriver, offering maximum grip. Our screwdriver tips are custom-machined to deliver a precise fit and reduce stripping during demanding fastening applications. For added confidence, the tips are laser etched to increase the gripping surface. Manufactured with high-strength, boron-infused steel for increased hardness, our screwdrivers stand up to the demands of the site with ultimate durability and life. Providing increased versatility, these screwdrivers include a knurled shank for precision control. Quick identification markings on the handle make it easy to identify screwdriver tip type and size. Our 2-Piece Cushion Grip Screwdriver Set is made in the USA with cutting-edge manufacturing technology and the highest-quality, USA-sourced materials, all backed by a complete Lifetime Guarantee.

Also known as: 045242561513, MT200-2L, MILMT2002L

Features & Benefits

  • Precise Fit – Reduces Stripping
  • Best Fit. Max Grip.
  • Anti-Slip Tip – Laser Etched
  • Long Lasting – High Strength, Boron-Infused Steel
  • Made in USA with USA sourced materials
  • Includes: #2 Phillips 10", 1/4" Cabinet 10"
  • Comfortable, Cushion Grip Handle
  • Visible ID Markings
  • Precision Control Knurled Shank (select models)
  • Lifetime Guarantee

Specifications

Type: Phillips, Flat Head
Color: Black/Red
Length: 10 in
Type: Phillips, Flat Head
Length: 10 in
Color: Black/Red