Dual Range Voltage Detector

Item #: 2266379

Cat #: 3208-20

UPC: 045242528356

$ 27.97 EA
Company wide:
0 in stock
Documents & Guides
Dual Range Voltage Detector, (2) AAA Batteries, (1) Manual, 5.64 Inch Height, 1.02 Inch Length, 1.05 Inch Width, Batteries Included Yes, 0.14 lb Weight, 2 Batteries Required, 1 Piece Included, Push Button Switch Type, 2 Year Limited Warranty

Overview

Dual Range Voltage Detector, (2) AAA Batteries, (1) Manual, 5.64 Inch Height, 1.02 Inch Length, 1.05 Inch Width, Batteries Included Yes, 0.14 lb Weight, 2 Batteries Required, 1 Piece Included, Push Button Switch Type, 2 Year Limited Warranty

The MILWAUKEE® Dual Range Non-Contact Voltage Detector is designed to identify voltage anywhere live electricity is present. The expanded sensitivity range offers the ability to detect voltage in common systems that would normally go undetected when using a standard voltage detector. The Dual Range Voltage Detector detects and automatically differentiates low voltage, 12-49V, from higher voltage, 50- 1000V, when in low voltage detection mode. The Voltage Detector provides a yellow indicator when low voltage is detected and a red indicator when high voltage is detected. Voltage is detected between 50V and 1000V and has an industry-leading safety rating of CAT IV 1000V.

Also known as: 045242528356, 3208-20, MIL320820

Features & Benefits

  • Higher Vage Range: 50V - 1000V AC
  • Reinforced Tip Design for Increased Durability
  • Visual & Audible Vage INDs
  • Durable Belt Clip
  • QTer Turn Cap for Easy BAT REPL
  • CAT IV 1000V SFTY Rating
  • IP54: Water and Dust Protection
  • PWRed by (2) AAA Batteries
  • 2-YR Warranty

Specifications

Material: Plastic
Material: Plastic