Rotary Hammer Kit

Item #: 2266344

Cat #: 2917-22HD

UPC: 045242756612

$ 973.47 EA
Company wide:
0 in stock
Documents & Guides
Rotary Hammer Kit, Includes: (1) M18 FUEL 1-9/16 Inch SDS Max Rotary Hammer With ONE-KEY 2917-20, (2) M18 REDLITHIUM FORGE HD12.0 Battery Pack 48-11-1813, (1) M18 & M12 Rapid Charger 48-59-1808, (1) Carrying Case, (1) Grease Tube, (1) Side Handle

Overview

Rotary Hammer Kit, Includes: (1) M18 FUEL 1-9/16 Inch SDS Max Rotary Hammer With ONE-KEY 2917-20, (2) M18 REDLITHIUM FORGE HD12.0 Battery Pack 48-11-1813, (1) M18 & M12 Rapid Charger 48-59-1808, (1) Carrying Case, (1) Grease Tube, (1) Side Handle

The MILWAUKEE® M18 FUEL™ 1-9/16” SDS Max Rotary Hammer w/ ONE-KEY™ is the next advancement in cordless rotary hammers. This rotary hammer delivers faster drilling and more portability than corded, is designed for maximum control, and can drill over (24) 7/8” x 6” holes per charge when paired with an M18™ REDLITHIUM™ FORGE™ HD12.0 Battery pack. The POWERSTATE™ Brushless Motor and REDLINK PLUS™ Intelligence delivers 6 ft-lbs of impact energy, resulting in harder hitting and a faster drill rate. This rotary hammer provides maximum control and an enhanced feature set including AUTOSTOP™ Enhanced Kickback Control to prevent over-rotation and AVS Anti-Vibration System to reduce fatigue. Equipped with VACLINK™, an integrated wireless dust control technology, allows compatible tools and dust extractors or vacuums to connect to each other, providing users the ability to activate the dust extractor or vacuum directly from the tool for increased efficiency. Additionally, this cordless rotary hammer is compatible with ONE-KEY™ to track and manage inventory. The M18 FUEL™ 1-9/16” SDS Max Rotary Hammer w/ ONE-KEY™ delivers ultimate power while giving you maximum portability on the jobsite.

Also known as: 045242756612, 2917-22HD, MIL291722HD

Features & Benefits

  • Designed for MAX CNTRL
  • Over (24) 7/8” x 6” Holes Per Charge when paired with the M18 REDLITHIUM FORGE HD12.0 BAT
  • POWERSTATE BRUless MOTR generates the power to deliver 488 RPM & 3,300 BPM
  • REDLINK PLUS Intelligence ensures maximum performance and protects from overload, overheating and over-discharge
  • AUTOSTOP Enhanced Kickback CNTRL prevents over rotation in a tool bind up
  • AVS Anti-Vibration SYS minimizes vibration for maximum comfort
  • VACLINK Wireless Dust CNTRL: Ability to activate a compatible Dust Extractor or VCUM directly from the tool, increasing efficiency on the jobsite
  • VAR SPD Trigger for precision and accuracy
  • Forward & RVS capable for ease of use when drilling

Specifications

Color: Red/Gray
Volts AC: 120, 18
Material: Glass Filled Nylon
RPM: 488
Color: Red/Gray
Material: Glass Filled Nylon
Volts AC: 120, 18
RPM: 488