Twist-to-Lock Sensor, Outdoor

Item #: 2266233

Cat #: TLS ODP BK

UPC: 198935649941

$ 55.06 EA
Company wide:
32 in stock
Documents & Guides
Twist-to-Lock Occupancy Sensor (Black) - Outdoor Ingress Protection (IP66): PIR / Photocell; 12-24VDC, Output: 0-10V Sink Current: 6mA, Broad occupancy detection supports heights up to 40 ft. Daylighting dimming and switching photocontrol. Adjustable lighting control settings: occupancy time, high trim, and daylighting setpoint. Configurable from the floor using IWP bi-directional remote. Support passive powerless programming, allows programming while unpowered via RFID. *Acuity / Sensor Switch Catalog #: TLS ODP BK, Ci Code: 2948GT.

Overview

Twist-to-Lock Occupancy Sensor (Black) - Outdoor Ingress Protection (IP66): PIR / Photocell; 12-24VDC, Output: 0-10V Sink Current: 6mA, Broad occupancy detection supports heights up to 40 ft. Daylighting dimming and switching photocontrol. Adjustable lighting control settings: occupancy time, high trim, and daylighting setpoint. Configurable from the floor using IWP bi-directional remote. Support passive powerless programming, allows programming while unpowered via RFID. *Acuity / Sensor Switch Catalog #: TLS ODP BK, Ci Code: 2948GT.

Inspired by TLS Industrial High-Bay sensor’s reception, the SensorSwitch™ TLS ODP twist-to-lock sensor extends the same reliable technology to exterior lighting applications. Designed for outdoor motion detection and dusk to dawn photocell control, the TLS ODP brings energy savings and controls to parking lots, pathways, and other outdoor areas. Like its high-bay counterpart, the TLS ODP offers a field-installable, tool-less twist-to-lock design with no wiring required for assembly. It comes pre-configured with default settings for quick startup, while custom configurations can be applied through the SensorSwitch Infrared Wireless Remote Programmer (IWP). With bi-directional IR communication and passive powerless programming, installers and facility teams can adjust settings from the ground—or still in its packaging—delivering flexibility, security, and efficiency in outdoor lighting installations and controls.

Also known as: 198935649941, TLS ODP BK, SESTLSODPBK

Specifications

IP/NEMA Rating: IP66
Mounting: Fixture
Type: Photocell, Outdoor, Passive Infrared (PIR), 360 Degrees, High Bay Occupancy Sensor
Volts DC: 12/24
IP/NEMA Rating: IP66
Type: Photocell, Outdoor, Passive Infrared (PIR), 360 Degrees, High Bay Occupancy Sensor
Mounting: Fixture
Volts DC: 12/24