QD Landscape Cable With Splice Connector, (4) 12 AWG, 2.400 Meter/7.900 Foot, 600V

Item #: 2266151

Cat #: QD-12S-20-120

UPC:

$ 50.08 EA
Company wide:
362 in stock
QD Landscape Cable With PXC Splice Connector Fitted to Ends, (4) 12 AWG Cables, Outer Diameter 11.500 mm (0.450 Inch), Length 2.400 Meter (7.900 Foot), 600V, For Use With 60 to 72 Cell Solar Modules

Overview

QD Landscape Cable With PXC Splice Connector Fitted to Ends, (4) 12 AWG Cables, Outer Diameter 11.500 mm (0.450 Inch), Length 2.400 Meter (7.900 Foot), 600V, For Use With 60 to 72 Cell Solar Modules

Supporting faster, simpler, and more reliable installations, the QD Cable with splice connector is a continuous length 12 AWG cable with pre-installed connectors for IQ9 Commercial Microinverters. The cable is handled like standard outdoor-rated electrical wire, allowing it to be cut, spliced, and extended as needed.

Also known as: QD-12S-20-120, EPHQD12S20120

Specifications

Gauge: 12 AWG
Volts AC: 600
Conductors: 4
Length: 2.400 m
Diameter:
Gauge: 12 AWG
Conductors: 4
Diameter:
Volts AC: 600
Length: 2.400 m