6" IC Airtight New Construction Housing

Item #: 2266135

Cat #: EL770ICA

UPC: 633999176946

Call for price
Company wide:
0 in stock
Documents & Guides
6 Inch IC Airtight New Construction Housing, Compatible with 6" LED inserts

Overview

6 Inch IC Airtight New Construction Housing, Compatible with 6" LED inserts

Designed for ceiling plenums where 2x8 joists or taller joists are used. High strength hanger bars can easilty be nailed to joists. Maximum hole cutout is 6 1/4". Suitatble for T-grid and drop ceiling applications.

Also known as: 633999176946, EL770ICA, ELOEL770ICA

Specifications

Wattage: 24
Volts AC: 120
Diameter: 6 in
Type: IC Housing
Light Technology: LED
Wattage: 24
Diameter: 6 in
Light Technology: LED
Volts AC: 120
Type: IC Housing