6W PLH LED Lamp, 30K

Item #: 2266134

Cat #: 81160

UPC: 807154811601

$ 18.45 EA
Company wide:
0 in stock
Documents & Guides
LED Hybrid Plug-In 6W watts 3000K GX23 base 120-277V 520 lumens 82 CRI Non-Dimmable 50000 hours

Overview

LED Hybrid Plug-In 6W watts 3000K GX23 base 120-277V 520 lumens 82 CRI Non-Dimmable 50000 hours
Also known as: 807154811601, 81160, HCO81160

Specifications

Lumens: 520
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Wattage: 6
Light Technology: LED
Dimmable: No
Base: 2-Pin (GX23)
Volts AC Range: 120 - 277
Lumens: 520
Color Rendering Index (CRI): 82
Light Technology: LED
Base: 2-Pin (GX23)
Color Temperature: 3000 (Warm White)
Wattage: 6
Dimmable: No
Volts AC Range: 120 - 277