
Field Configurable Large LED Flood Light
Item #: 2265879
Cat #: FCLF11-20L
UPC: 765364071553
$ 227.65 EA
Company wide:
56
in stock
Documents & Guides
Field Configurable Large LED Flood Light: 75/100/125/150 Wattage Selectable (Up to 400W HID Equiv.), 6,300 - 10,500 Lumens (Depending on Wattage/CCT selected), Selectable Color Temperature: 3000K/4000K/5000K, Selectable Photocontrol included, 120-277V, Knuckle and Trunnion Mount Included, Bronze.
Overview
Field Configurable Large LED Flood Light: 75/100/125/150 Wattage Selectable (Up to 400W HID Equiv.), 6,300 - 10,500 Lumens (Depending on Wattage/CCT selected), Selectable Color Temperature: 3000K/4000K/5000K, Selectable Photocontrol included, 120-277V, Knuckle and Trunnion Mount Included, Bronze.
Designed for commercial and industrial applications, providing cooler operating temperatures, brighter light and longer LED life.
Also known as: 765364071553, FCLF11-20L, ATAFCLF1120L
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 15000, 21000, 11000, 18000 |
| Type: | Photocontrol |
| Wattage: | 65, 40, 80, 50 |
| Mounting: | Trunnion, Knuckle |
| Color Rendering Index (CRI): | 80 |
| Color: | Bronze |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Type: | Photocontrol |
| Mounting: | Trunnion, Knuckle |
| Color: | Bronze |
| Lumens: | 15000, 21000, 11000, 18000 |
| Wattage: | 65, 40, 80, 50 |
| Color Rendering Index (CRI): | 80 |
| Volts AC Range: | 120 - 277 |