Field Configurable Small LED Flood Light

Item #: 2265825

Cat #: FCSF3-5L

UPC: 765364071539

$ 78.26 EA
Company wide:
13 in stock
Documents & Guides
Field Configurable Small LED Flood Light: 20/25/30/35 Wattage Selectable (Up to 100-175W HID Equiv.), 2,500 - 4,800 Lumens (Depending on Wattage/CCT selected), Selectable Color Temperature: 3000K/4000K/5000K, Selectable Photocontrol included, 120-277V, Knuckle and Trunnion Mount Included, Bronze.

Overview

Field Configurable Small LED Flood Light: 20/25/30/35 Wattage Selectable (Up to 100-175W HID Equiv.), 2,500 - 4,800 Lumens (Depending on Wattage/CCT selected), Selectable Color Temperature: 3000K/4000K/5000K, Selectable Photocontrol included, 120-277V, Knuckle and Trunnion Mount Included, Bronze.

Designed for commercial and industrial applications, providing cooler operating temperatures, brighter light and longer LED life.

Also known as: 765364071539, FCSF3-5L, ATAFCSF35L

Specifications

Wattage: 35, 20, 25, 30
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 2500, 4800, 4000, 3400
Type: Photocontrol
Mounting: Trunnion, Knuckle
Color Rendering Index (CRI): 80
Color: Bronze
Volts AC Range: 120 - 277
Wattage: 35, 20, 25, 30
Lumens: 2500, 4800, 4000, 3400
Mounting: Trunnion, Knuckle
Color: Bronze
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Type: Photocontrol
Color Rendering Index (CRI): 80
Volts AC Range: 120 - 277