5 IN RGD CPLG - 3 PIECE - ERICKSON

Item #: 2265753

Cat #: 860A

UPC: 751338187221

Call for price
Company wide:
0 in stock
Documents & Guides
5" 3 Piece Rigid Malleable Iron Couplings

Overview

5" 3 Piece Rigid Malleable Iron Couplings

Topaz?s three piece type, threaded rigid couplings are available in a wide variety of sizes, fabricated from high grade malleable iron to suit multiple applications. Rigid couplings ensure mechanical protection and a secure connection of Rigid or IMC conduit. Sizes available from 1/2? to 6?; UL approved.

Also known as: 751338187221, 860A, SWC860A

Specifications

Standards: California Proposition 65
Standards: California Proposition 65