
6" Wafer-Thin LED Square
Item #: 2265693
Cat #: WF6 SQ SM ALO41 SWW5 90CRI MW M6
UPC: 198935476516
$ 28.29 EA
Company wide:
211
in stock
Documents & Guides
6" Wafer-Thin LED Square: 13 Watt, 650/850/1000 Selectable Lumens (Up to 75W Incandescent Equivalent), 2700K/3000K/3500K/4000K/5000K Selectable CCT, 90 CRI, 120V, Matte White Finish, Triac Dimming. Acuity/Juno Ci Code: *293MH6.
Overview
6" Wafer-Thin LED Square: 13 Watt, 650/850/1000 Selectable Lumens (Up to 75W Incandescent Equivalent), 2700K/3000K/3500K/4000K/5000K Selectable CCT, 90 CRI, 120V, Matte White Finish, Triac Dimming. Acuity/Juno Ci Code: *293MH6.
The 4" & 6" flat square wafers with 5CCT Switchable White and ALO technology provide high-quality light output and efficiency while delivering industry leading technology and functionality without the need for a recessed housing.
Also known as: 198935476516, WF6 SQ SM ALO41 SWW5 90CRI MW M6, JUNWF6SQSMALO41SWW
Specifications
| Lumens: | 1000, 850, 650, Selectable |
| Mounting: | Recessed |
| Wattage: | 13 |
| Volts AC: | 120 |
| Shape: | Square |
| Color: | Matte White |
| Color Rendering Index (CRI): | 90 |
| Diameter: | 6 in |
| Dimmable: | Yes |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Lumens: | 1000, 850, 650, Selectable |
| Wattage: | 13 |
| Shape: | Square |
| Color Rendering Index (CRI): | 90 |
| Dimmable: | Yes |
| Mounting: | Recessed |
| Volts AC: | 120 |
| Color: | Matte White |
| Diameter: | 6 in |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |