
4" Wafer-Thin LED Square
Item #: 2265691
Cat #: WF4 SQ SM ALO40 SWW5 90CRI MW M6
UPC: 198935476455
$ 24.96 EA
Company wide:
225
in stock
Documents & Guides
4" Wafer-Thin LED Square: 9 Watt, 450/550/750 Selectable Lumens, 2700K/3000K/3500K/4000K/5000K Selectable CCT, 90 CRI, 120V, Matte White Finish, Triac Dimming. Acuity/Juno Ci Code: *293MH0.
Overview
4" Wafer-Thin LED Square: 9 Watt, 450/550/750 Selectable Lumens, 2700K/3000K/3500K/4000K/5000K Selectable CCT, 90 CRI, 120V, Matte White Finish, Triac Dimming. Acuity/Juno Ci Code: *293MH0.
The 4" & 6" flat square wafers with 5CCT Switchable White and ALO technology provide high-quality light output and efficiency while delivering industry leading technology and functionality without the need for a recessed housing.
Also known as: 198935476455, WF4 SQ SM ALO40 SWW5 90CRI MW M6, JUNWF4SQSMALO40SWW
Specifications
| Mounting: | Recessed |
| Lumens: | 550, 450, 750, Selectable |
| Volts AC: | 120 |
| Shape: | Square |
| Color: | Matte White |
| Color Rendering Index (CRI): | 90 |
| Wattage: | 9 |
| Diameter: | 4 in |
| Dimmable: | Yes |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Mounting: | Recessed |
| Volts AC: | 120 |
| Color: | Matte White |
| Wattage: | 9 |
| Dimmable: | Yes |
| Lumens: | 550, 450, 750, Selectable |
| Shape: | Square |
| Color Rendering Index (CRI): | 90 |
| Diameter: | 4 in |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |