14" Round LED Ceiling Light

Item #: 2265690

Cat #: FMLR 14IN SWW5 90CRI WBT M4

UPC: 198934948694

$ 51.59 EA
Company wide:
4 in stock
Documents & Guides
LED Ceiling Light: Switchable White LED Low Profile Flush Mount; 14" Round with Interchangeable Trim; 24 Watt, 1800 Lumens, Selectable Color Temperature (CCT): 2700K/3000K/3500K/4000K/5000K, CRI 90, 120 Volt, White/Black Trim Ring included.

Overview

LED Ceiling Light: Switchable White LED Low Profile Flush Mount; 14" Round with Interchangeable Trim; 24 Watt, 1800 Lumens, Selectable Color Temperature (CCT): 2700K/3000K/3500K/4000K/5000K, CRI 90, 120 Volt, White/Black Trim Ring included.

The round low profile LED Flush Mount features an acrylic diffuser with a sleek, compact design with a touch of modern elegance. A white and black trim ring included to interchange the design to compliment any decor. An integrated 5CCT switch (2700K/3000K/4000K/5000K) allows the end user to fine-tune the feel of their space to insure the right amount of light.

Also known as: 198934948694, FMLR 14IN SWW5 90CRI WBT M4, JUNFMLR14INSWW590C

Specifications

Wattage: 24
Lumens: 1800
Mounting: Flush
Volts AC: 120
Diameter: 14 in
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Wattage: 24
Mounting: Flush
Diameter: 14 in
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 1800
Volts AC: 120
Light Technology: LED