Field Configurable Medium LED Flood Light

Item #: 2265646

Cat #: FCMF6-11L

UPC: 765364071546

$ 156.57 EA
Company wide:
45 in stock
Documents & Guides
Field Configurable Medium LED Flood Light: 40/50/65/80 Wattage Selectable (Up to 175/250W HID Equiv.), 6,300 - 10,500 Lumens (Depending on Wattage/CCT selected), Selectable Color Temperature: 3000K/4000K/5000K, Selectable Photocontrol included, 120-277V, Knuckle and Trunnion Mount Included, Bronze.

Overview

Field Configurable Medium LED Flood Light: 40/50/65/80 Wattage Selectable (Up to 175/250W HID Equiv.), 6,300 - 10,500 Lumens (Depending on Wattage/CCT selected), Selectable Color Temperature: 3000K/4000K/5000K, Selectable Photocontrol included, 120-277V, Knuckle and Trunnion Mount Included, Bronze.

Designed for commercial and industrial applications, providing cooler operating temperatures, brighter light and longer LED life.

Also known as: 765364071546, FCMF6-11L, ATAFCMF611L

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 10500, 8200, 9800, 6000
Type: Photocontrol
Wattage: 65, 40, 80, 50
Mounting: Trunnion, Knuckle
Color Rendering Index (CRI): 80
Color: Bronze
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Type: Photocontrol
Mounting: Trunnion, Knuckle
Color: Bronze
Lumens: 10500, 8200, 9800, 6000
Wattage: 65, 40, 80, 50
Color Rendering Index (CRI): 80
Volts AC Range: 120 - 277