LED Disc Light - 5CCT - 12 Pack

Item #: 2265595

Cat #: RD6-5CCT-WH-12PK

UPC: 714176073767

$ 97.64 EA
Company wide:
6 in stock
Documents & Guides
READY DISC: 120V AC LED Disc Light - 5CCT 12 Pack; 6 Inch, 16W, 1100Lm, 5CCT (2700K/3000K/3500K/4000K/5000K), 90+ CRI, 5-100% with most TRIAC and ELV dimmers, 100° Beam Angle, cETLus - wet locations, Energy Star, JA8. *Case of 12*

Overview

READY DISC: 120V AC LED Disc Light - 5CCT 12 Pack; 6 Inch, 16W, 1100Lm, 5CCT (2700K/3000K/3500K/4000K/5000K), 90+ CRI, 5-100% with most TRIAC and ELV dimmers, 100° Beam Angle, cETLus - wet locations, Energy Star, JA8. *Case of 12*

Multi-purpose surface mount disc for use with most junction boxes. Readily installable and suitable for wet locations, the Ready Disc is a powerhouse; affording high lumen output in 5CCT warm white, with optimum color clarity, in a low profile design. Containing an energy-saving dimmable LED light, with driver on-board, and polycarbonate lens to diffuse and soften light. Easy mounting style makes installation quick and hassle-free

Also known as: 714176073767, RD6-5CCT-WH-12PK, ALGRD65CCTWH12PK

Specifications

Volts AC: 120
Lumens: 1100
Color: White
Diameter: 6 in
Wattage: 16
Shape: Round
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Mounting: Ceiling
Volts AC: 120
Color: White
Wattage: 16
Dimmable: Yes
Mounting: Ceiling
Lumens: 1100
Diameter: 6 in
Shape: Round
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)