4 AWG THHN/THWN-2 Stranded Copper, White, 5000'

Item #: 0226552

Cat #: 4THHNCSTRWHIX5000

UPC: 048243232130

$ 1.91 FT
Company wide:
20,804 in stock
Documents & Guides
4 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 5000 ft. Reel.

Overview

4 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 5000 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243232130, 4THHNCSTRWHIX5000

Specifications

Gauge: 4 AWG
Jacket: PVC
Material: Copper
Length: 5000 ft
Color: White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 4 AWG
Material: Copper
Color: White
Conductors: 1
Jacket: PVC
Length: 5000 ft
Volts AC: 600
Stranding: Stranded