
$ 1.37 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Wallplate, Matte Finish, Application: Commercial, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Duplex Receptacle, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Black
Overview
Wallplate, Matte Finish, Application: Commercial, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Duplex Receptacle, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Black
Also known as: 095327871013, 87101, MUL87101
Specifications
No Specifications Available