Wet-Location Exit Sign - Red/Green

Item #: 2265275

Cat #: EMG-WLEX-WH-RG 97126

UPC: 807154971268

$ 158.97 EA
Company wide:
0 in stock
Documents & Guides
Wet-Location Exit Sign (Emergence Series) - Field Selectable Red/Green Legend & Field Selectable Single/Double Face: 120 / 277 VAC, 60Hz input, Remote Capacity, Self-testing/self-diagnostics with battery charging indicator, Suitable for wall, ceiling and end mount, canopy included, Universal J-Box mounting pattern on back plate, UL924 wet / cold location listed (-25°C to 50°C operating temperature), NFPA 101 and NFPA 70, CEC T20 Compliant. Halco Prod. Code: EMG-WLEX-WH-RG, Prod. SKU: 97126.

Overview

Wet-Location Exit Sign (Emergence Series) - Field Selectable Red/Green Legend & Field Selectable Single/Double Face: 120 / 277 VAC, 60Hz input, Remote Capacity, Self-testing/self-diagnostics with battery charging indicator, Suitable for wall, ceiling and end mount, canopy included, Universal J-Box mounting pattern on back plate, UL924 wet / cold location listed (-25°C to 50°C operating temperature), NFPA 101 and NFPA 70, CEC T20 Compliant. Halco Prod. Code: EMG-WLEX-WH-RG, Prod. SKU: 97126.

Halco's Wet-Location Exit Sign Series offers a code compliant exit sign that was specifically designed for demanding environments. The field-selectable red/green legend, field-selectable single/double face, and universal ceiling/end/wall mounting includes field-selectable chevron indicators as well as universal input voltage to provide a highly configurable exit sign. The EMG-WLEX utilizes a fully gasketed lens and housing to perform well in wet location installations.

Also known as: 807154971268, EMG-WLEX-WH-RG 97126, HCO97126

Specifications

Color: White/Red/Green
Color: White/Red/Green