2' 8W LED T8 Hybrid Lamp

Item #: 2265273

Cat #: 87300

UPC: 807154873005

$ 9.81 EA
Company wide:
1,266 in stock
Documents & Guides
LED T8 Hybrid (Type A/B) Lamp: 2' T8, 8W, 1440-1269Lm, 120-277V, 82CRI, Hybrid Direct (Type-A) & Bypass (Type-B) - Single/Double Ended Connection. Color (CCT) Selectable: 3000-3500-4000-5000-6500K. 0-10V Dimming (Dimming is dependent on the ballast in Type A applications and requires Halco p/n 84979, LDM-T8195-100WM driver for Type-B applications). Halco p/n 87300: 24T8-12-8CS-HYB-D-LED2.

Overview

LED T8 Hybrid (Type A/B) Lamp: 2' T8, 8W, 1440-1269Lm, 120-277V, 82CRI, Hybrid Direct (Type-A) & Bypass (Type-B) - Single/Double Ended Connection. Color (CCT) Selectable: 3000-3500-4000-5000-6500K. 0-10V Dimming (Dimming is dependent on the ballast in Type A applications and requires Halco p/n 84979, LDM-T8195-100WM driver for Type-B applications). Halco p/n 87300: 24T8-12-8CS-HYB-D-LED2.

The ProLED Select T8 Linear Hybrid (Type A+B) lamps offers the most versatile installation solution for your linear fluorescent T8 or T12 retrofit needs. Fully certified as a UL 1598C retrofit kit in single end or double end ballast bypass scenarios (UL Type B) and UL listed for use with electronic T8 fluorescent ballasts (UL Type A), these lamps provides the perfect, hassle free solution for whatever the project requires. When being used with an instant start, programmed start, or emergency backup ballast, no fixture re-wiring is needed. If the ballast fails in the future, simply re-wire the fixture with 120-277V line voltage using either single end or double end wiring.

Also known as: 807154873005, 87300, HCO87300

Specifications

Color Temperature: 6500 (Daylight), 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable, 3000 to 6500 (Warm to Cool White)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Length: 24 in , 2 ft
Wattage: 8
Lumens: 860
Type: 0-10V Dimming, Hybrid (Type A+B)
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Volts AC Range: 120 - 277
Color Temperature: 6500 (Daylight), 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable, 3000 to 6500 (Warm to Cool White)
Shape: T8 (Tubular)
Wattage: 8
Type: 0-10V Dimming, Hybrid (Type A+B)
Dimmable: Yes
Material: Safety Coated Glass
Color Rendering Index (CRI): 82
Length: 24 in , 2 ft
Lumens: 860
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277