
LED Linear Vaportight, 8', Selectable CCT/Wattage, 120-277V
Item #: 2265272
Cat #: 28112
UPC: 807154281121
$ 264.85 EA
Company wide:
13
in stock
Documents & Guides
LED Linear Vaportight: 8 Foot, Selectable Wattage: 60/75/90 (8340-12870), Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Polycarbonate Housing. Certifications: DLC 5.1 Listed; cULus; FCC; UL wet location; IP66; NSF. Halco Product SKU: 28092, Product Code: LVPT-8-WS-CS-U.
Overview
LED Linear Vaportight: 8 Foot, Selectable Wattage: 60/75/90 (8340-12870), Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Polycarbonate Housing. Certifications: DLC 5.1 Listed; cULus; FCC; UL wet location; IP66; NSF. Halco Product SKU: 28092, Product Code: LVPT-8-WS-CS-U.
The ProLED Select Linear Vaportight provides on target lighting in the most severe conditions. This innovative
product features both Wattage and CCT Selectability and is available in 2, 4 and 8-foot lengths. The rugged durability of the
ProLED Select LVPT coupled with Wattage and CCT Selectability makes this the most versatile Linear Vaportight fixture
on the market.
Also known as: 807154281121, 28112, HCO28112
Specifications
| Lumens: | 8000, 12870 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Wattage: | 75, 90, 60, Selectable |
| Color: | Gray |
| Length: | 8 ft, 96 in |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Lumens: | 8000, 12870 |
| Wattage: | 75, 90, 60, Selectable |
| Length: | 8 ft, 96 in |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Color: | Gray |
| Color Rendering Index (CRI): | 80 |
| Dimmable: | Yes |