4/0 AWG THHN/THWN-2 Stranded Copper, Red, 5000'

Item #: 0226526

Cat #: 4ATHHNCSTRREDX5000

UPC: 048243126019

$ 8.07 FT
Company wide:
22,869 in stock
Documents & Guides
4/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Red, 5000 ft Reel.

Overview

4/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Red, 5000 ft Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243126019, 4ATHHNCSTRREDX5000

Specifications

Color: Red
Jacket: PVC
Material: Copper
Gauge: 4/0 AWG
Length: Cut to Length, 5000 ft
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Red
Material: Copper
Length: Cut to Length, 5000 ft
Conductors: 1
Jacket: PVC
Gauge: 4/0 AWG
Volts AC: 600
Stranding: Stranded