PACKOUT™ XL Tool Box

Item #: 2265164

Cat #: 48-22-8423

UPC: 045242631063

$ 149.00 EA
Company wide:
14 in stock
Documents & Guides
PACKOUT™ XL Tool Box, 100lb Weight Capacity

Overview

PACKOUT™ XL Tool Box, 100lb Weight Capacity

Our PACKOUT™ Modular Storage System is the industry's most versatile and durable storage system. The PACKOUT™ XL Tool Box is constructed with impact-resistant polymers and metal-reinforced corners to withstand harsh jobsite conditions. The tool box has a 100lb weight capacity to securely hold a variety of tools and materials and an IP65-rated weather seal to protect contents from rain and other jobsite debris. The interior organization tray keeps your equipment organized to fit your needs and the metal reinforced top handle allows for ease of transporting on the jobsite. The PACKOUT™ modular storage system allows you to customize and build your storage system to easily transport and organize tools and accessories.

Also known as: 045242631063, 48-22-8423, MIL48228423

Specifications

Weight Capacity: 100 lbs
Weight Capacity: 100 lbs