MC Glide Luminary Cable, Solid, Aluminum Flex, 16-2 PK JKT (1TPJ) PE PK 12-2 OE GY GN, 1000'

Item #: 2265010

Cat #: AL04-60-L02

UPC: 077680362735

Company wide:
0 in stock
Documents & Guides
MC Glide Luminary Cable, Solid, Aluminum Flex, 16-2 PK JKT (1TPJ) PE PK 12-2 OE GY GN MC GLIDE LITE LUMINARY CABLE 1000 Foot Reel

Overview

MC Glide Luminary Cable, Solid, Aluminum Flex, 16-2 PK JKT (1TPJ) PE PK 12-2 OE GY GN MC GLIDE LITE LUMINARY CABLE 1000 Foot Reel

Atkore's MC Glide Luminary Lite is the solution for LED dimming in commercial construction projects. Its patented low-profile interlocked armor design reduces worker fatigue and speeds up installation. The cable consists of an aluminum interlocked armor wrapped around a variety of bundle combinations consisting of Power Conductor and Jacketed Control Conductor pairs and an insulated green equipment grounding conductor, our cables meet UL Standard 1569 and NEC 330.

Also known as: 077680362735, AL04-60-L02, AFCAL0460L02

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Color: Purple/Pink/Orange/Gray
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600
Color: Purple/Pink/Orange/Gray