ORB FA-UMFAB

Item #: 2264975

Cat #: FA-UMFAB

UPC: 835243042605

$ 15.50 EA
Company wide:
40 in stock
Orbit's Universal Mounting Adjustable Box is a 4" Square, 3-1/2" Deep Box with a built-in adapter for mounting and adjusting the box to fit various applications.

Overview

Orbit's Universal Mounting Adjustable Box is a 4" Square, 3-1/2" Deep Box with a built-in adapter for mounting and adjusting the box to fit various applications.

The Best Way to mount Extra Deep 4" Square Boxes Built-In Adapter allows UMAB to be adjusted from Flush up to 1-1/2" Guided-slots on each side allow the box to be easily adjusted and secured by simply loosening the screws Can be mounted direct-to-stud or used with the SSB-T5 or SSB-TBAR for between stud or ceiling installation Available in a Red Finish as the FA-UMAB for Fire Alarm Installations Order preassembled, Ready-To-Install with FA-TBAR-UMAB and FA-SSB-UMAB Patented Ideal for Life Safety systems rough-in Engraved depth stamp on box allows for depth measurement without requiring additional measuring tools Branch Line Restraint holes Ship with boxes set at 5/8" raise

Also known as: 835243042605, FA-UMFAB, ORBFAUMFAB

Specifications

Color: Red
Material: Sheet Steel
Color: Red
Material: Sheet Steel