16-2 (Solid) MC Luminary PVC Jacketed Cable, Steel Armor, 250'

Item #: 2264572

Cat #: LJ04-42-L01

UPC: 077680365866

Company wide:
0 in stock
Documents & Guides
MC Luminary PVC Jacketed Cable 16-2 (Solid) PK JKT (1TPJ) PE PK 12-2 BN GY GN, Gray PVC Jacket, 250 Foot Coil, Steel Armor

Overview

MC Luminary PVC Jacketed Cable 16-2 (Solid) PK JKT (1TPJ) PE PK 12-2 BN GY GN, Gray PVC Jacket, 250 Foot Coil, Steel Armor

UL listed for direct burial in earth or concrete encasement.

Also known as: 077680365866, LJ04-42-L01, AFCLJ0442L01

Specifications

Length: 250 ft
Conductors: 2
Gauge: 16 AWG
Stranding: Solid
Length: 250 ft
Gauge: 16 AWG
Conductors: 2
Stranding: Solid