Molding Bar with Nail Dimpler, 10"

Item #: 2264472

Cat #: 66101

UPC: 092644661013

$ 18.98 EA
Company wide:
0 in stock
Documents & Guides
Molding Bar with Nail Dimpler, 10 Inch, Carbon Steel, TPR Grip, Black/Orange

Overview

Molding Bar with Nail Dimpler, 10 Inch, Carbon Steel, TPR Grip, Black/Orange

The Klein Tools 10-Inch Molding Bar and pry tool removes nails, trim or molding with minimal damage to surrounding materials. The shock-absorbing grip provides additional comfort during heavy duty tasks. For embedded nails, the nail dimpler is located on the side of the pry bar, helping to provide swift and easy removal on tough-to-reach nails.

Also known as: 092644661013, 66101, KLE66101

Specifications

Color: Black/Orange
Material: Carbon Steel
Color: Black/Orange
Material: Carbon Steel