Impact-Rated Flip Socket Set, SAE and Metric

Item #: 2264469

Cat #: 32933KIT

UPC: 092644329784

$ 42.02 EA
Company wide:
7 in stock
Documents & Guides
Impact-Rated Flip Socket Set, SAE and Metric, Steel Alloy, Hex Driver Sizes Include: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16-Inch, 7mm, 8mm, 10mm, 12mm, 13mm, and 14mm

Overview

Impact-Rated Flip Socket Set, SAE and Metric, Steel Alloy, Hex Driver Sizes Include: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16-Inch, 7mm, 8mm, 10mm, 12mm, 13mm, and 14mm

SAE and Metric Impact-Rated Flip Socket Set provides 12 nut driver sizes plus a bit holding feature in one set. The versatility provided allows for convenient swapping between the common SAE and Metric nut driving sizes and quickly attaches to an impact driver or our 1/4-Inch quick-connect handles (handles not included). Every component is impact-rated, making it an essential tool for the toughest driving applications.

Also known as: 092644329784, 32933KIT, KLE32933KIT

Specifications

Material: Steel Alloy
Material: Steel Alloy