Composite Cable, CL3P, 75 Deg Celsius, 300V, Plenum Rated, Blue Stripe

Item #: 2264361

Cat #: LT2-46L-5

UPC:

Company wide:
0 in stock
Documents & Guides
Composite Cable, CL3P, 75 Deg Celsius, 300V, Plenum Rated, Blue Stripe

Overview

Composite Cable, CL3P, 75 Deg Celsius, 300V, Plenum Rated, Blue Stripe

A composite cable is an analog cable that transmits audio and video signals using Radio Corporation of America (RCA) connectors. Composite cables are also known as RCA cables or "yellow plug" cables.

Also known as: LT2-46L-5, OMNLT246L5

Specifications

Color: Natural
Volts AC: 600
Shielding: Shielded
Color: Natural
Shielding: Shielded
Volts AC: 600