12/2 HCF Aluminum Armored Cable, Stranded, 250'

Item #: 2264319

Cat #: 2858G42-00

UPC: 077680163448

$ 2.42 FT
Company wide:
12,000 in stock
Documents & Guides
Healthcare Facilities Cable, Aluminum Interlocked (Green Striped) , 12 AWG, 2 Conductors, Stranded, Copper, 16 AWG Integral Bond, 250 Foot Coil

Overview

Healthcare Facilities Cable, Aluminum Interlocked (Green Striped) , 12 AWG, 2 Conductors, Stranded, Copper, 16 AWG Integral Bond, 250 Foot Coil

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: 077680163448, 2858G42-00, AFC2858G4200

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Stranding: Stranded
Package Type: Coil
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Package Type: Coil
Conductors: 2
Material: Copper
Stranding: Stranded