60A ArcArrest Switch-Rated Pin & Sleeve Receptacle, 3P+G, Gray

Item #: 2264216

Cat #: ARC60R073

UPC: 078477032466

$ 626.57 EA
Company wide:
1 in stock
Documents & Guides
60 Amp, 3Ø 250 Volt, 3P+G, ArcArrest Switch-Rated Pin & Sleeve Receptacle, NEMA Type 4X, IP69K Rated, UL2682 - Gray

Overview

60 Amp, 3Ø 250 Volt, 3P+G, ArcArrest Switch-Rated Pin & Sleeve Receptacle, NEMA Type 4X, IP69K Rated, UL2682 - Gray

ArcArrest Switch-Rated Pin & Sleeve devices provide a safe, efficient way to de-energize industrial equipment – providing a local means of disconnect as required by NEC and OSHA. These devices are also rated as both branch circuit disconnect switches and motor circuit disconnect switches, ensuring compliance for a wide range of industrial applications.

Also known as: 078477032466, ARC60R073, LEVARC60R073

Specifications

Poles: 3
Color: Gray
Volts AC: 250
Amps: 60
Poles: 3
Volts AC: 250
Color: Gray
Amps: 60