60A ArcArrest Switch-Rated Pin & Sleeve Inlet, 3P+G, Gray

Item #: 2264137

Cat #: ARC60B163

UPC: 078477032961

$ 316.46 EA
Company wide:
2 in stock
Documents & Guides
60 Amp, 3Ø 208 Volt, 3P+G, ArcArrest Switch-Rated Pin & Sleeve Inlet, NEMA Type 4X, IP69K Rated, UL2682 - Gray

Overview

60 Amp, 3Ø 208 Volt, 3P+G, ArcArrest Switch-Rated Pin & Sleeve Inlet, NEMA Type 4X, IP69K Rated, UL2682 - Gray

ArcArrest Switch-Rated Pin & Sleeve devices provide a safe, efficient way to de-energize industrial equipment – providing a local means of disconnect as required by NEC and OSHA. These devices are also rated as both branch circuit disconnect switches and motor circuit disconnect switches, ensuring compliance for a wide range of industrial applications.

Also known as: 078477032961, ARC60B163, LEVARC60B163

Specifications

Poles: 3
Color: Gray
Volts AC: 208
Amps: 60
Poles: 3
Volts AC: 208
Color: Gray
Amps: 60