60A ArcArrest Switch-Rated Pin & Sleeve Inlet, 3P+G, Gray

Item #: 2264129

Cat #: ARC60B073

UPC: 078477032480

$ 316.46 EA
Company wide:
1 in stock
Documents & Guides
60 Amp, 3Ø 250 Volt, 3P+G, ArcArrest Switch-Rated Pin & Sleeve Inlet, NEMA Type 4X, IP69K Rated, UL2682 - Gray

Overview

60 Amp, 3Ø 250 Volt, 3P+G, ArcArrest Switch-Rated Pin & Sleeve Inlet, NEMA Type 4X, IP69K Rated, UL2682 - Gray
Also known as: 078477032480, ARC60B073, LEVARC60B073

Specifications

Poles: 3
Color: Gray
Volts AC: 250
Amps: 60
Poles: 3
Volts AC: 250
Color: Gray
Amps: 60