30A ArcArrest Switch-Rated Pin & Sleeve Inlet, 2P+G, Gray

Item #: 2264040

Cat #: ARC30B072

UPC: 078477031162

$ 157.62 EA
Company wide:
9 in stock
Documents & Guides
30 Amp, 250 Volt, 2P+G, ArcArrest Switch-Rated Pin & Sleeve Inlet, NEMA Type 4X, IP69K Rated, UL2682 - Gray

Overview

30 Amp, 250 Volt, 2P+G, ArcArrest Switch-Rated Pin & Sleeve Inlet, NEMA Type 4X, IP69K Rated, UL2682 - Gray

ArcArrest Switch-Rated Pin & Sleeve devices provide a safe, efficient way to de-energize industrial equipment – providing a local means of disconnect as required by NEC and OSHA. These devices are also rated as both branch circuit disconnect switches and motor circuit disconnect switches, ensuring compliance for a wide range of industrial applications.

Also known as: 078477031162, ARC30B072, LEVARC30B072

Specifications

Volts AC: 480
Poles: 2
Color: Gray
Amps: 30
Volts AC: 480
Color: Gray
Poles: 2
Amps: 30