30A ArcArrest Switch-Rated Pin & Sleeve Inlet, 3P+G, Gray

Item #: 2264037

Cat #: ARC30B043

UPC: 078477030837

$ 157.62 EA
Company wide:
52 in stock
Documents & Guides
30 Amp, 3Ø 480 Volt, 3P+G, ArcArrest Switch-Rated Pin & Sleeve Inlet, NEMA Type 4X, IP69K Rated, UL2682 - Gray

Overview

30 Amp, 3Ø 480 Volt, 3P+G, ArcArrest Switch-Rated Pin & Sleeve Inlet, NEMA Type 4X, IP69K Rated, UL2682 - Gray

ArcArrest Switch-Rated Pin & Sleeve devices provide a safe, efficient way to de-energize industrial equipment – providing a local means of disconnect as required by NEC and OSHA. These devices are also rated as both branch circuit disconnect switches and motor circuit disconnect switches, ensuring compliance for a wide range of industrial applications.

Also known as: 078477030837, ARC30B043, LEVARC30B043

Specifications

Poles: 3
Volts AC: 480
Color: Gray
Amps: 30
Poles: 3
Color: Gray
Volts AC: 480
Amps: 30