Architectural Wall Pack, 20-28W 120-347V, 30/40/50K, Bronze

Item #: 2263266

Cat #: AWPF28S-BZ

UPC: 080083448449

Call for price
Company wide:
0 in stock
Documents & Guides
Architectural Wall Pack Small Fins, 20-28W, 120-347V, PC 2, 800-4,000 Lumens, Selectable CCT: 3000K/4000K/5000K, 80CRI, 0-45 Degree Forward Throw, 50/60Hz Selectable Dusk-to Dawn Via Button-Type, Bronze Finish

Overview

Architectural Wall Pack Small Fins, 20-28W, 120-347V, PC 2, 800-4,000 Lumens, Selectable CCT: 3000K/4000K/5000K, 80CRI, 0-45 Degree Forward Throw, 50/60Hz Selectable Dusk-to Dawn Via Button-Type, Bronze Finish

The Lumark AP AWP Arch Wall Pack delivers durable, energy-efficient illumination with selectable CCT and lumen options to simplify stocking and installation. Constructed with a die-cast aluminum housing and removable door, it features a polycarbonate lens, IP65-rated optical chamber, and UL wet-location listing for long-term reliability. The 0-10 V dimming driver, field-adjustable photocontrol solution provide maximum flexibility. The Lumark AP AWP is ideal for outdoor areas, parking lots, walkways, and building perimeters.

Also known as: 080083448449, AWPF28S-BZ, LMKAWPF28SBZ

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Material: Polycarbonate
Wattage: 28, 20
Lumens: 4000
Color: Bronze
Mounting: Wall
Volts AC Range: 120 - 347
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 28, 20
Color: Bronze
Volts AC Range: 120 - 347
Material: Polycarbonate
Lumens: 4000
Mounting: Wall