Thermostat Wire, CL2P - Plenum, 18/2 AWG, Natural, 250 Ft Rl

Item #: 2263257

Cat #: 555020523

UPC: 029892355487

Company wide:
0 in stock
Documents & Guides
Thermostat Wire, Type CL2P - Plenum, 18/2 AWG, Solid, Copper, Natural, 500 Foot Reel, PVC Jacket, CMP/CL2P, Type CMP/FT6, NEC Article 725 & 800, Baroplen

Overview

Thermostat Wire, Type CL2P - Plenum, 18/2 AWG, Solid, Copper, Natural, 500 Foot Reel, PVC Jacket, CMP/CL2P, Type CMP/FT6, NEC Article 725 & 800, Baroplen
Also known as: 029892355487, 555020523, SWC555020523

Specifications

Gauge: 18 AWG
Length: 500 ft
Volts AC: 150
Conductors: 2
Material: Copper
Color: White
Jacket: PP (Polypropylene)
Gauge: 18 AWG
Volts AC: 150
Material: Copper
Jacket: PP (Polypropylene)
Length: 500 ft
Conductors: 2
Color: White