Round-Top Bollard LED Pathway Luminaire, 30/40/50K, Bronze

Item #: 2263246

Cat #: BOLR42-25S

UPC: 080083445813

Company wide:
0 in stock
Documents & Guides
Round-Top Bollard LED Pathway Luminaire, 15/20/25 Watt, 120-277V, Selectable Color Temperature: 3000K/4000K/5000K, Selectable Dusk-to-Dawn Via Button-Type Photocontrol, Bronze

Overview

Round-Top Bollard LED Pathway Luminaire, 15/20/25 Watt, 120-277V, Selectable Color Temperature: 3000K/4000K/5000K, Selectable Dusk-to-Dawn Via Button-Type Photocontrol, Bronze
Also known as: 080083445813, BOLR42-25S, LMKBOLR4225S

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 20, 15, 25, Selectable
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color: Bronze
Volts AC Range: 120 - 277
Wattage: 20, 15, 25, Selectable
Light Technology: LED