30W Caretaker Nano Security Luminaire, 40K, UNV, Dimming, Photocontrol

Item #: 2263242

Cat #: CTKRV1C

UPC: 080083470990

Company wide:
0 in stock
Documents & Guides
Caretaker Nano Dusk-to-Dawn Area / Security Luminaire, 30 Watt, 4500 Lumens, 4000K, UNV, Dimming, Photocontrol, Die-Cast Housing

Overview

Caretaker Nano Dusk-to-Dawn Area / Security Luminaire, 30 Watt, 4500 Lumens, 4000K, UNV, Dimming, Photocontrol, Die-Cast Housing
Also known as: 080083470990, CTKRV1C, LMKCTKRV1C

Specifications

Lumens: 4500
Color Temperature: 4000 (Cool White)
Wattage: 30
Dimmable: Yes
Lumens: 4500
Wattage: 30
Color Temperature: 4000 (Cool White)
Dimmable: Yes