
Twin Head LED Security Floodlight, Motion + Dusk-to-Dawn, White
Item #: 2263238
Cat #: SEC2HSHWMWH
UPC: 080083304349
$ 64.88 EA
Company wide:
32
in stock
Documents & Guides
Twin Head LED Security Floodlight With Motion Sensor + Dusk-to-Dawn, 120V, Brightness Control (25–100 Percent) Selectable Color Temperature: 2700K, 3000K, 3500K, 4000K, 6500K, Wet Location-Listed, IP65 Rated, White
Overview
Twin Head LED Security Floodlight With Motion Sensor + Dusk-to-Dawn, 120V, Brightness Control (25–100 Percent) Selectable Color Temperature: 2700K, 3000K, 3500K, 4000K, 6500K, Wet Location-Listed, IP65 Rated, White
The SEC Series is designed to give homeowners a smarter, more flexible way to light and protect their property. Available in Single, Twin and Triple head configurations with matte black or white finishes, these fixtures upgrade dated outdoor lights with modern LED efficiency, selectable brightness, and tunable white color temperatures. With three operating modes - Motion-activated, Dusk-to-Dawn, or a combination of both - and a 240° motion sensor that detects movement up to 45 feet away, the SEC Series delivers targeted, dependable outdoor security lighting that’s built to last up to 50,000 hours and backed by a 5-year limited warranty
Also known as: 080083304349, SEC2HSHWMWH, HALSEC2HSHWMWH
Specifications
| Color Temperature: | 6500 (Daylight), Selectable, 2700 to 5000 (Warm to Cool White) |
| Volts AC: | 120 |
| IP/NEMA Rating: | IP65 |
| Color: | White |
| Light Technology: | LED |
| Color Temperature: | 6500 (Daylight), Selectable, 2700 to 5000 (Warm to Cool White) |
| IP/NEMA Rating: | IP65 |
| Light Technology: | LED |
| Volts AC: | 120 |
| Color: | White |