
Motion Security Floodlight, 2-Head, Black, 2500 Lumen, Selectable Color Temp
Item #: 2263235
Cat #: SEC2HSHWMBLK
UPC: 080083458110
$ 64.88 EA
Company wide:
4
in stock
Documents & Guides
Motion Security Floodlight, 2-Head, Black, 2500 Lumen, Selectable Color Temp - 2700K/3000K/4000K/5000K/6500K
Overview
Motion Security Floodlight, 2-Head, Black, 2500 Lumen, Selectable Color Temp - 2700K/3000K/4000K/5000K/6500K
The Next Generation of Motion & Security Floodlighting is here! The SEC Series is designed to give homeowners a smarter, more flexible way to light and protect their property. Available in Single, Twin and Triple head configurations with matte black or white finishes, these fixtures upgrade dated outdoor lights with modern LED efficiency, selectable brightness, and tunable white color temperatures. With three operating modes - Motion-activated, Dusk-to-Dawn, or a combination of both - and a 240° motion sensor that detects movement up to 45 feet away, the SEC Series delivers targeted, dependable outdoor security lighting that’s built to last up to 50,000 hours and backed by a 5-year limited warranty.
Also known as: 080083458110, SEC2HSHWMBLK, HALSEC2HSHWMBLK
Features & Benefits
- Choose from motion, dusk-to-dawn, or motion plus dusk-to-dawn modes
- Double head integrated LED Security Floodlights
- Motion sensor with 240 degree coverage, up to 45 ft detection range
- Selectable brightness control (25–100 percent light output)
- 5-position selectable white (2700K, 3000K, 3500K, 4000K, 6500K)
- Adjustable heads for targeted coverage of driveways, yards, and entries
- Hardwired wall or eave installation to standard outdoor junction boxes
- Wet location-listed, IP65 rated for outdoor use
- Modern matte black finish
- Up to 2500 lumens for wide coverage of garages and yards
Specifications
| Color: | Black |
| Color Temperature: | Selectable |
| Color: | Black |
| Color Temperature: | Selectable |