Standby Generator, 24kW, 1PH, 200A, 240VAC

Item #: 2263192

Cat #: 7261

UPC: 696471103731

$ 7181.17 EA
Company wide:
80 in stock
Documents & Guides
Standby Generator, 24 kW, 1-Phase, 200 Amp, 240 Volt AC

Overview

Standby Generator, 24 kW, 1-Phase, 200 Amp, 240 Volt AC

A Generac standby generator protects your home and gives you peace of mind. When the power fails, you'll be ready. With automatic operation and 24/7/365 support from our Wisconsin headquarters, a Generac backup generator gives you added protection in an increasingly uncertain world.

Also known as: 696471103731, 7261, GPS7261

Specifications

Amps: 200
Volts AC: 240
Type: Standby Generator
Wattage: 24 kW
Amps: 200
Type: Standby Generator
Volts AC: 240
Wattage: 24 kW