CorruBracket 100T, 2.670 x 1.250 x 0.630"

Item #: 2262858

Cat #: 100T

UPC:

Call for price
Company wide:
146 in stock
CorruBracket 100T, 2.670 x 1.250 x 0.630 Inch, Low Profile Metal Roof Bracket for Corrugated Roofing

Overview

CorruBracket 100T, 2.670 x 1.250 x 0.630 Inch, Low Profile Metal Roof Bracket for Corrugated Roofing

CorruBracket 100T is designed specifically for corrugated roofing profiles that are common in North America. CorruBracket 100T is affixed to the crest of the corrugation, leaving the drainage plane free of holes to protect against leaks.

Also known as: 100T, S5S1000T

Specifications

Height: 1.250 in
Width: 2.670 in
Depth: 0.630 in
Height: 1.250 in
Depth: 0.630 in
Width: 2.670 in