LED Field Configurable Wall Light

Item #: 2262855

Cat #: FWC 5-11L

UPC:

$ 183.46 EA
Company wide:
0 in stock
Documents & Guides
LED Field Configurable Wall Light: 120-277 Volt, 0-10V Dimming, Selectable Wattage: 31/60/90/100,Selectable lumens: 5,000-11,000, Selectable Color Temperature: 3000/4000/5000K, Includes Photocontrol, Bronze Finish. **NOTE: The FCW 5-11L will not be available until the mid-March, 2026.

Overview

LED Field Configurable Wall Light: 120-277 Volt, 0-10V Dimming, Selectable Wattage: 31/60/90/100,Selectable lumens: 5,000-11,000, Selectable Color Temperature: 3000/4000/5000K, Includes Photocontrol, Bronze Finish. **NOTE: The FCW 5-11L will not be available until the mid-March, 2026.
Also known as: FWC 5-11L, ATAFCW511L

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 70, 30, 50, Selectable
Lumens: 10500, 5000, 7500, Selectable
Type: Photocell
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 10500, 5000, 7500, Selectable
Color: Bronze
Volts AC Range: 120 - 277
Wattage: 70, 30, 50, Selectable
Type: Photocell
Light Technology: LED